C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
Designed and manufactured in Italy for technicians, mechanics, and users who work where standard tools simply won't fit, Beta's 73 series of Small Double Open‑End Ultra‑Thin Wrenches deliver exceptional access and control in the tightest spaces. Featuring identical‑size openings at both ends, the wrench combines a 15° head angle on one side with a 75° angle on the other, giving you two optimized approaches for fasteners tucked behind obstructions or recessed into narrow cavities. The ultra‑thin profile slides effortlessly into cramped areas where bulkier wrenches fail, while the ...
C.S. Unitec EX110S-385A Multi Opening Bung Wrench, Aluminum Bronze Features: Open drums safely Designed for 22 different bungs, Made from aluminum bronze
Features: Includes 4 Wrenches Sizes: 3/8x7/16, 1/2x 9/16, 9/16x5/8, 11/16x3/4, 13/16x7/8 Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener Continuous arc design minimizes spreading and is stronger than "V" design Satin chrome finish provides good grip and cleans easily