C.S. Unitec EX200-055UB Open Ended Striking Wrench, Copper Beryllium, 1-5/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: Crowfoot wrenches are professional quality, made of high grade steel Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit metric hex fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas. Features: Compact heads Torque values significantly higher than ISO 1711-1 standards
Features: Part of a System of Access Wrenches – Tekton service wrenches are short-handled, open-end access wrenches with a 15-degree angled head on one side and a drive square on the other, and they complement our other access wrenches Drive Square in Handle – The drive square can be used with a ratchet or other drive tools to increase access or leverage and apply specific torque; four detent grooves secure the connection Thin Jaw for More Access – Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness (depending on the ...