Proto J1282 2-9/16" 12-Point Satin Combination Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Satin XL Combination Wrench 2-9/16" - 12 Point
Satin finish provides corrosion resistance and a slip resistant grip. For use on extra large fasteners. Used in Mining, Oil & Gas, Industrial Construction. Forged heads with machined openings. 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point. Box end is countersunk for easy application to the fastener.
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/4 in |
| Size | 2-9/16 in |
| Opening Size | 2-9/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Impact Approved | No |
| Material | Alloy Steel |
| Description | 2-9/16" 12-Point Satin Combination Wrench |
| Ratcheting | No |
| Manufacturers Part Number | J1282 |
| Brand | Proto |