Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079357

MPN #: EX215-060UA

C.S. Unitec EX215-060UA Box Wrench Extension, Aluminum Bronze, 1-7/8"

Product Description
C.S. Unitec EX215-060UA Box Wrench Extension, Aluminum Bronze, 1-7/8"



Features:
  • 12 point, box wrench for use with extension (part # EX216)
  • Non-sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opening Size1-7/8 in

Product Details

Manufacturers Part NumberEX215-060UA
Opening TypeBox
ColorBronze
BrandC.S. Unitec