Regulators
Availability
Brand
Free Shipping
CFM
Length
Width
Height
Type
Color
Price
Related Products
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
30 SCFM Clear Advantage desiccant filter/dryer with prefilter and regulator allows you to visually see all filtering and drying steps, one piece disposable/replaceable cartridge, activated charcoal eliminates the need for an oil removing filter. Includes mounting brackets and safety guard.
This combination filter regulator is a space saving design, combining both operations into one unit. General purpose filter protects air tools by removing most solid particles and liquid contaminants. Regulator allows the pressure adjustment of your compressed air system.
This 1" NPT midsize high pressure heavy duty regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 250 SCFM.
MGAR series regulators boast excellent regulation and flow characteristics at an economical price. Available port sizes range from 1/8" NPT to 1" NPT. The push-to-lock knob assures the desired outlet pressure is maintained. Reverse flow is available with the MGARK option. Features: Body Material: Aluminum Type: Relieving / Press-to-lock adjustable knob Pressure Ratings: 7 to 130 PSI / 7 to 60 PSI (low pressure) Temperature Range: -4⁰ F to 158⁰ F All "in-stock" regulators ship the same day Includes: Gauge / Bracket / Nut / 2 Gauge Locations