Urrea Center Punch Set, 41A, 5 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. The tool's butt end is designed to withstand strikes.
PRICE
$16.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Tip Size | 1/4, 5/16, 3/8, 1/2, 5/8 in |
| Size | 1/4, 5/16, 3/8, 1/2, 5/8 |
Product Details
| Type | Center |
| Number of Pieces | 5 |
| Description | Punch Set |
| Manufacturers Part Number | 41A |
| Tip Type | Drift Punch |
| Brand | Urrea |