Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079454

MPN #: EX301P-025UB

C.S. Unitec EX301P-025UB Punch Pin, Copper Beryllium, 7/64"

Product Description
C.S. Unitec EX301P-025UB Punch Pin, Copper Beryllium, 7/64"



Features:
  • Copper Beryllium Only
  • 10 different sizes available
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$93.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/8"
Size7/64"

Product Details

Manufacturers Part NumberEX301P-025UB
TypePin
BrandC.S. Unitec