Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 7-PIECE SET
C.S. Unitec EX205S-075UB Open End Construction Wrench W/Pin, Copper Beryllium, 1-7/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX204S-050UB Construction Wrench W/Pin, Copper Beryllium, 2" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 6-PIECE SET
Starrett S248PC Drive Pin Punch Set Starrett Drive Pin Punches, Set of 5 Punches (1 of Each Size) in Protective Vinyl Box Features: Knurled Grip for secure holding Designed to withstand hard use For machine shop and motor service work Protective Vinyl Case Hardened and Tempered Punch diameter clearly marked on the head Diameter of punches is slightly less than listed Extra-long drive pin punches, measuring 8" (200mm) - The bodies are 4-1/2" (115mm) and the drive pin sections are 3-1/2" (90mm) long