Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079093

MPN #: EX402-22B

C.S. Unitec EX402-22B Angle Scraper, Copper Beryllium, 7/8" x 8"

Product Description
C.S. Unitec EX402-22B Angle Scraper, Copper Beryllium, 7/8" x 8"



Features:
  • Flat scraper with angled handle
  • Non-sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Blade Width7/8 in

Product Details

Manufacturers Part NumberEX402-22B
Blade MaterialCopper Beryllium
BrandC.S. Unitec