Sparta ® Paddle Scraper, 48", 4035600 Features: Spatulas Are Perfect For General Mixing And Stirring Standard Nylon (300°) Blade Will Sharpen And Contour To Your Specific Application With Usage Smooth Finished, Water-Proof Construction For Easy Clean-Up Heavy-Duty Stainless Steel With Plastic Grips (End And Center) To Provide Comfort And Heat Resistance When Used In High Temperatures Or High Viscosity Applications Recommended For Use With Thick, Heavy Foods Long Handle Versions Are Ideal For Vats And Large Pots BPA Free
This color-coded small hand scraper is an excellent solution to your bench top scraping needs. It has no seams or cracks, which helps prevent bacterial growth.
Remco's color-coded stainless steel hand scraper is an excellent solution for removing stubborn debris from smooth surfaces. The scraper's beveled blade loosens dried pastry dough, starches, chocolate, and burnt food. The scraper is made entirely of FDA compliant materials, making it safe for food contact. Its ridged blade and ergonomic handle stand up to heavy and repeated use.
Features All plastic design prevents rust and is non-sparking Perfect for scraping off stuck on particles Food contact safe Recyclable Material: Polypropylene (PP)