Features:
- Non-Sparking and Non-Magnetic
- Part # and dimensions laser engraved for easy identification
- Made from copper beryllium
Weights & Dimensions
| Length | 24 in |
| Size | 24" |
| Opening Size | 2-3/8 in |
Product Details
| Manufacturers Part Number | EX501-24B |
| Color | Copper |
| Brand | C.S. Unitec |