Irwin® 48" Cast Aluminum Pipe Wrench
|
Questions & Answers (0)
Product Description
Irwin® Vise-Grip® 48" Cast Aluminum Pipe Wrench
This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
PRICE
$485.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 8 |
| Size | 48 in |
| Opening Size | Adjustable in |
| Jaw Capacity | 6 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Impact Approved | No |
| Material | Aluminum |
| Ratcheting | No |
| Color | Gray |
| Manufacturers Part Number | 2074148 |
| Brand | IRWIN Tools |