C.S. Unitec EX600-12A Chain Pipe Wrench, Aluminum Bronze, 12", 1830mm Features: Available in three different sizes Non-sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX502-12B Pipe Wrench, Copper Beryllium, 12" Features: Non-Sparking and Non-Magnetic Part # and dimensions laser engraved for easy identification Made from copper beryllium
Features: Aluminum pipe wrenches are approximately 40% lighter than cast iron Heavy duty construction for strength and durability Scale on wrench indicates pipe diameter
The Crescent cast iron pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw™ design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The product has a limited lifetime warranty. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip ...