Irwin® Vise-Grip® 48" Cast Aluminum Pipe Wrench This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
The Crescent cast iron pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw™ design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The product has a limited lifetime warranty. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip ...
The Crescent self-adjusting steel pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize a spring-loaded jaw provided one-handed use. They are 30% stronger than previous models, including a locking jaw, have an extended lower jaw for increased access and quick pipe grip. They're also 20% wider for improved gripping and include an optimized handle. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended lower jaw increases access and ...
The Crescent self-adjusting pipe wrenches feature a unique head design that instantly grips and releases pipes and other types of fasteners with a fast ratcheting action. They are ideal for most surfaces including black iron, galvanized, PVC and copper pipes, as well as nuts, bolts and couplings. The spring-loaded head features a quick-grip and quick-release function that allows the wrench to be used with one hand. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended ...