Irwin® Vise-Grip® 48" Cast Aluminum Pipe Wrench This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Features: 11" Overall Length Black oxide and anti-rust treated high alloy steel provide long life and durability Precision induction hardened jaws are designed with inwardly angled aggressive teeth Outer part of jaw is large toothed and used for maximum grip on large diameter pipes Inner part of jaw is fine toothed and used for maximum grip on small diameter pipes Commonly call a "Swedish Pipe Wrench", the small head makes them ideal for working in confined areas
Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
RIDGID® Model No. E-914 Aluminum End Wrench, 14" Ideal for jobs in close quarters and overhead applications. Designed for easy access in close parallel lines. 40% lighter than heavy-duty wrenches.
The Crescent cast iron pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw™ design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The product has a limited lifetime warranty. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip ...