Irwin® Vise-Grip® 48" Cast Aluminum Pipe Wrench This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Features: Forged handle is fully heat-treated Ideal for use in close quarters and where space is at a premium Successive "bites" can be taken without removal of wrench from the work piece Fully adjustable to fit any shape pipe
The Crescent self-adjusting steel pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize a spring-loaded jaw provided one-handed use. They are 30% stronger than previous models, including a locking jaw, have an extended lower jaw for increased access and quick pipe grip. They're also 20% wider for improved gripping and include an optimized handle. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended lower jaw increases access and ...
Irwin® Vise-Grip® 24" Cast Aluminum Pipe Wrench This durable, lightweight 24" wrench has a 3" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
RIDGID® Model No. 12 Straight Pipe Wrenches, 12", 2" Pipe Capacity Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.