Knipex 00 11 01 Twin Key Universal Control Cabinet Key Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and sanitation, air conditioning, electro technology), gas and water supply and shut-off systems 8-arm version: 2,4-way wheel wrench connected in a space saving way using magnets Reversible bit: slot 3/64 x 9/32" (1.0 x 7 mm) and PH2 cross slot Key and reversible bit joined by stable stainless steel wire Quality surface coating Lightweight-optimized Zinc die cast design
Features: Stainless Steel Construction High Quality Nylon Holster MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT Includes: Long Nose Pliers Curve Jaw Pliers Wire Cutter Saw Phillips® Screwdriver Standard Screwdrivers (1/4", 5/16", 1/8") Small Knife Large Knife Bottle Opener File MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
KNIPEX® 97 52 06 Crimping Pliers-3-Position Contact 10" OAL 20-10 AWG Features: For solder-free electrical connections The new lever transmission reduces the handforce up to 30% compared with regular crimping pliers Crimping pressure has been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles
Slip Joint Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Machined jaws for maximum gripping strength Induction hardened cutting edge stays sharper, longer Meets or exceeds ANSI specifications
For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker system or similar) No damage to press points on the ear clamps The slim head permits good accessibility in confined areas Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors Durable and strong High-grade special tool steel, forged, oil-hardened Sealing the fluid hose on the connecting piece using the side press nib Using the front press nib Sealing the pneumatic hose on the quick action coupling