Features: Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity Equipped with a patented return spring featuring an on/off function; turn on to reduce handle fatigue, off to store in tool belt or pocket Phosphate finish, anti-corrosion treated Heavy-duty cutting edge Screw joint that provides excellent running and accurate alignment of the cutting edges Metal frame designed to enhance accessibility in confined spaces Induction hardened cutting edges Maximum comfort with minimum effort due to the handle design Comfortable ...
Knife-to-Knife Cutting Jaws: Machining the blades to an 82-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are finely beveled and induction-hardened to 58–64 HRC to produce a refined semi-flush cut. Ergonomic Hand Position and Clearance for Fingers: "Diagonal" describes the offset of the blades relative to the plane of the handles, providing a more comfortable hand and wrist ...
KNIPEX® 97 52 05 Crimp Leverage Pliers-3 Position Contact 10" OAL Features: For solder-free electrical connections The new lever transmission reduces the handforce up to 30% compared with regular crimping pliers Crimping pressure has been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles
Features: Insulated for Electrical Work: The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900. Dedicated Wire Cutters: The pliers have a 0.9 inch cutting capacity for a variety of wire and cable sizes. Two opposing knives meet in the center, offering clean wire cuts with less effort. Flared Handles: The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers. Materials: The body ...
Features: Handles with Bi-Molded Grips Full flush cutting edge without beveling which is designed to smoothly cut all kinds of plastic parts such as the flash of plastic components Suitable for bridle cutting Comfortable two-component handles which combines durability and a secure non-slip grip Extra wide handle two-component material reduces stress ans strain, and to increase comfort Lacquer finish protects against rust Unique on-off return spring: turn on to reduce handle fatigue, off to store in tool belt or pocket