Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB222914

MPN #: 2078406

IRWIN VISE-GRIP® 2078406 6" Slip Joint Plier

Product Description

Slip Joint Pliers
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Machined jaws for maximum gripping strength
  • Induction hardened cutting edge stays sharper, longer
  • Meets or exceeds ANSI specifications
PRICE
$17.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
17.50
Buy 3 units - 5 units
16.75Save $0.75 (4%)
Buy 6+ units
16.25Save $1.25 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Handle MaterialPlastic
TypeSlip Joint
Jaw SurfaceSerrated
Wire CutterNo
Spring LoadedNo
Jaw ShapeCombination
Handle TypeComfort Grip
StyleStandard
InsulatedNo
Country of OriginChina
Handle Color FamilyBlue/Yellow
Manufacturers Part Number2078406
Handle StyleComfort Grip
BrandIRWIN Tools