Midwest Tool MWT-127S 12" Straight Tinner Snip
|
Questions & Answers (0)
Product Description
MIDWEST® 12Inch Straight Tinner Snips cut straight and wide curves in sheet metal and other sheet materials. The handles are equiped with KUSH'NKOTE® soft textured plastisol, which provide a comfortable secure grip. Made in USA Use in either hand.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.1 in |
| Width | 4.4 in |
| Height | 12.3 in |
| Weight | 2 lbs |
| Size | 12.3" |
| Cutting Capacity | 20GA Mild Steel /22GA Stainless Steel in |
| Length of Cut | 3 in |
Product Details
| Type | Tinner Snip |
| Cutting Direction | Straight |
| Grip Style | Kush'n Kote Grip |
| Color | Blue |
| Capacity in Stainless Steel | 22GA |
| Capacity in Mild Steel | 20GA |
| Description | Snips |
| Manufacturers Part Number | MWT-127S |
| Brand | Midwest Tool |
Warranty
| Warranty | Lifetime Limited |