Features: Extra Long, Slender Nose - Offering an exceptional reach into the narrowest spaces, the extra long and slender nose tapers from a slightly wider base to a fine tip. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Smooth Jaws - Designed for jewelry, model making, and other delicate work, the faces of the jaws are smooth and flat to safely grasp soft metals and finished parts without marring sensitive surfaces ...
The Beta 1009L/D extra-long nose pliers have a double joint for minimal hand movement and are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. These extra-long knurled nose pliers feature slip-proof, double layer PVC coated handles. These pliers measure 342mm (13-7/16") in overall length with 71mm (2-13/16") long jaws.
Features: Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip Developed according to the scientific ERGO™ process For working on live equipment up to 1000 V in compliance with IEC 60900 Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces Straight jaws with hardened cutting edges for cutting soft and hard wire High-performance alloy steel Phosphate finish, anti-corrosion treated ...
Features: 6-1/4" Overall Length Comfortable two-component handles which combines durability and a secure non-slip grip Unique on-off return spring: turn on to reduce hand fatigue, off to store in tool belt or pocket High-performance tool steel construction adds extra strength
Stanley® 89-870, FatMax® Long Nose Cutting Pliers, 8" Long Precision machined jaws ideal for gripping, twisting and cutting. Slim head design allows access into tight spaces. Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws. Forged high-quality carbon steel provides a durable gripping and cutting edge. Meets ANSI specifications.