The Beta 1048BM Groove Joint Pliers are engineered for professionals who need strong, adaptable gripping performance across a wide range of tasks. Featuring a durable boxed joint design and a smooth 9‑position adjustment mechanism, these pliers quickly adapt to multiple fastener and pipe sizes with precision and stability. The jaws offer a generous 48mm (1.9 in) maximum opening and a 1.54 in jaw length for secure, slip‑resistant gripping on round, hex, and irregular surfaces. Bi‑material ergonomic handles provide a comfortable, non‑slip grip that reduces fatigue during extended use, while ...
IRWIN® VISE-GRIP® The Original™ Curved Jaw Locking Pliers - 10CR Features: Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping Provides maximum torque without requiring heavy input pressure jaw mechanism naturally grips tighter as more torque is applied to the tool Classic trigger release provides maximum locking force Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque Constructed of high-grade heat-treated alloy steel ...
Features: Flat, Uniform Clamping Force - Swivel pads provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces Pull-to-Release Lever - Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force ...
Features: Broad, Flat Jaws - Made for sure handling of thin parts and sheet stock, the broad, flat jaws have large contact faces that hold workpieces much more securely than fine-tipped pliers and provide extra control and leverage for pulling, positioning, or bending. The straight, 90-degree edges along the sides and tip allow you to start a bend at an exact spot and form crisp corners. To ensure the tip can consistently grasp the thinnest parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together ...
Features: Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip Developed according to the scientific ERGO™ process For working on live equipment up to 1000 V in compliance with IEC 60900 Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy Half-round serrated jaws for gripping flat and round material with great accessibility in confined spaces Straight jaws with hardened cutting edges for cutting soft and hard wire High-performance alloy steel Phosphate finish, anti-corrosion treated ...