Features: 1000V quick-adjust water pump pliers Sturdy box joint frame and slim design High performance alloy steel, two-component handles for maximum grip comfort Phosphate finish, anti-corrosion treated Self-adjusting patented lateral lever Flat and round grip shape with auto-tightening device Up to 35% bigger mouth opening compared to market standard Narrow design head for great accessibility in confined spaces Hardened teeth (60 HRC to 62 HRC) for a long product life and strong gripping on any shape Slim jaws provide easy accessibility Designed to prevent fingers being pinched ISO ...
The Beta 1048BM Groove Joint Pliers are engineered for professionals who need strong, adaptable gripping performance across a wide range of tasks. Featuring a durable boxed joint design and a smooth 9‑position adjustment mechanism, these pliers quickly adapt to multiple fastener and pipe sizes with precision and stability. The jaws offer a generous 48mm (1.9 in) maximum opening and a 1.54 in jaw length for secure, slip‑resistant gripping on round, hex, and irregular surfaces. Bi‑material ergonomic handles provide a comfortable, non‑slip grip that reduces fatigue during extended use, while ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: K9™ jaw design provides a strong grip, even when on a 35° angle Slim ...
Irwin® GV6 GrooveLock 6" V Jaw Pliers Features: Simple push of innovative press-n-slide button adjusts lower jaw 2X faster than traditional groove joint pliers Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue Right angle teeth grip in all directions for maximum bite Metal Injection Molding (MIM) process for precision parts delivers strength and exceptional performance Now available with ...
The Crescent Z2 line of pliers is Crescent's most advanced range of professional pliers. The Z2 line of pliers offers the professional the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Z2 pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle, and a high leverage joint design that provides up to 35% greater cutting power. This product has a limited lifetime warranty. Features: K9™ jaw design provides a strong grip, even when on a 35° angle Slim ...