- Infinitely adjustable recline from 90° to 140° with quick-adjust handles
- Full back and head support is provided by 22" high back and 10" removable headrest
- The durable vinyl upholstery is easy to clean, and the chrome-plated carbon steel frame is chip-resistant
- Come standard with anti-tippers, removable desk-length arms and swing-away elevating leg rests
- 300 lb. Weight Capacity
Medline Excel Reclining Wheelchair w/ Removable Desk Arms & Elevating Legrests, 18"W Seat
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$465.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 45 lbs |
| Seat Width | 18 in |
| Seat Depth | 17 in |
| Seat To Floor Height | 19 in |
Product Details
| Type | Reclining Wheelchair |
| Material | Steel |
| Armrests | Detachable Desk Arms |
| Manufacturers Part Number | MDS808450 |
| Seat Material | Vinyl |
| Brand | Medline |