Features:
- Durable with TIG-welded frame and gray powder-coat finish
- Comfortable nylon upholstery
- Smooth-rolling, solid flat-free tires
- Dual axle hemi-height adjustable
- 300-lb. (136 kg) weight capacity
- Microban Treated Touch Points
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 38 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
Product Details
| Type | Standard Wheelchair |
| Armrests | Fixed Desk Arms |
| Series | K1 Basic |
| Manufacturers Part Number | MDS806250EET |
| Brand | Medline |