Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB2322378

MPN #: EFKT1

Unger Excella 18" Floor Cleaning Kit, 52" Handle - Microfiber - EFKT1

Product Description
The Unger Excella™ is suitable for use on all hard floor surfaces and for spot mopping, wet mopping, dusting and floor finishing applications. A 0.5 Liter bottle, 1 Liter bottle and 5 Liter backpack allow you to scale your floor cleaning to match your environment.

Features:
  • Clean and finish floors in half the time!
  • Microfiber mopping system with deep cleaning microfiber pads are 80% lighter than string mops
  • The only adjustable height pole, 48"-65", with liquid dispensing increases speed and comfort
  • Rubber coated non-slip, dual swivel handles and S-curve pole self-guide, allowing you to clean faster with less effort
  • Quick-Change bottle maximize efficiency and eliminate buckets

Cleaning Kit Includes:
  • (1) EFPL1 Unger Excella™ Offset Pole with Actuator
  • (1) EF40B Unger Excella™ 18" Mop Pad Holder
  • (2) EF40M Unger Excella™ 20" Durable 100% Polyester Microfiber Cleaning Pad
  • (1) EFBTL Unger Excella™ 0.5 Liter Bottle
  • (1) EFBTS Unger Excella™ 1 Liter Bottle


PRICE
$289.95

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8 in
Height3-1/4 in
Weight5 lbs
Handle Length52

Product Details

TypeMicrofiber Mop
Handle MaterialAluminum
MaterialMicrofiber
Package Quantity1
ColorBlack
Manufacturers Part NumberEFKT1
BrandUnger