Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Virtu-Clean

Model # :WBB3131260

MPN #: VCDCS

Hospeco® Virtu-Clean™ Disposable Cleaning Pad, Scrubber, Hook and Loop Backing, 5"L, 20Pk

Product Description
Not all cleaning pads are equal. Absorbency rates, release rates, coverage, and lining can vary greatly, significantly impacting the finished product. Virtu-Clean® Disposable Cleaning Pads are specially engineered for critical environments, giving you maximum coverage, cleaning, and convenience. These disposable, single-use mop pads check all the boxes, holding more liquid, releasing that liquid over a larger surface area and at a controlled rate, and reducing friction for more effort-free cleaning. Charge once, even coverage, and a cleaner floor.

Features:
  • The scrubber pad option is designed for more aggressive cleaning and stain removal
  • Holds 7x its weight in cleaning fluid
  • Charge-once-and-clean coverage area of 240-300 sq feet
  • No Quat binding
  • Compatible with chlorine bleach, hydrogen peroxide, and common disinfectants
  • Material: Microfibers


PRICE
$175.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width19 in

Product Details

MaterialMicrofiber
Package Quantity20
ColorWhite
For Use With2505-SWBASE, 2505-SWPOLE
BrandVirtu-Clean