Unger® Excella 20" Microfiber Finishing Pad, White, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
This finishing pad is made of lint-free microfiber. Evenly and effectively distributes floor finishing product. Washable up to 300 times. The Unger® Excella floor care system is the safest and most efficient flat mopping and floor finishing option on the market.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 5-1/4 in |
| Weight | 0.2 lbs |
Product Details
| Type | Finishing Pad |
| Material | Microfiber |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | UNGEF40F |
| Brand | Unger |