Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3181761

MPN #: UNGCLMFP

Unger® OmniClean 16" Microfiber Pad, Gray, Pack of 5

Product Description
OmniClean is the only industrial mop and bucket system clinically proven to leave floors 13x cleaner than traditional methods. Unger® SmartColor™ cleaning technology helps keep cross contamination risks to a minimum by separating tools with a color-coded system into their correct areas of use or cleaning task, reducing bacteria and cross-contamination between high and low-risk areas. The microfiber pads are proven to reduce surface debris and lower bacteria levels by 96% prior to disinfection.

Features:
  • Made of durable 100% polyester microfiber
  • Color coding tabs to prevent cross-contamination
  • 7 mm looped pile microfiber pad
  • Washable up to 300 times


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width4-1/2 in
Weight1 lbs

Product Details

TypeMicrofiber Pad
MaterialMicrofiber
Package Quantity5
ColorGray
Manufacturers Part NumberUNGCLMFP
For Use WithOmniClean Mop
BrandUnger