Unger® Heavy-Duty Microfiber Mop Head Pad, 16"L x 5"W, Red
Write a Review
|
Questions & Answers (0)
Product Description
Green cleaning-Microfiber products conserve water, reduce use of disposable products and require fewer chemicals. Use wet or dry with mop holder, sold separately. Aggressive cleaning edges clean with less water, streaking and effort. Absorbs six times its weight in liquid, rinses easily, reduces bacteria up to 96%. Machine launder 500 times; color coded red for restroom. Heavy-duty 15 mm pile for tile floors and grout lines.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 5 in |
| Weight | 3 lbs |
| Size | Medium |
Product Details
| Type | Mop Heads |
| Material | Microfiber |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | MM40R |
| Brand | Unger |