Milwaukee Dustless Vinyl Coated Steel Handle, 60"L x 1"D, For Floor Brushes and Floor Squeegees - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Steel handle with blue vinyl protective coating provides a sanitary handle. Steel Tip 3/8" Stud.
PRICE
$683.40 Sold in packages of 12 / $56.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1 in |
| Handle Length | 60" |
Product Details
| Type | Threaded |
| Handle Material | Steel |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | 190320 |
| Brand | Milwaukee Dustless |