Filter Regulators
Availability
Free Shipping
Brand
Type
Length
Width
Height
Color
Price
Related Products
1/4" integral standard fil/reg with gauge, metal bowl with sight, 40 micron, 50 SCFM, 200 PSI max, 5-125 PSI range, T-handle
1/4" integral intermediate fil/reg with gauge, metal bowl with sight, 40 micron, 35 SCFM, 200 PSI max, 5-125 PSI range
Features & Benefits Manual 1/8" NPT twist drain Long element life Low pressure drop Body - Steel, black E-coated Baffle - Aluminum Seals - Buna N Metal Bowl w/ Sight - Max pressure 250 psig Operating temperature range 30° to 160°F Internal Float Drain - Note: limits bowl temperature and pressure rating Operating pressure range 30 to 175 psig Operating temperature range 40° to 120°F Pipe Sizes - 1" Max Flow SCFM - 300 Bowl Capacity - 29 oz.
Bimba-Mead, Filter/Regulator, MGFR200-08-M-D, 1/4" NPT Ports, Manual Drain, Metal Bowl MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.
Filter Regulator Lubricator Unit 1/2" NPT Ports (K93216, K40T, K91216) Features: Mounting Bracket Manual Water Drain Operating Pressure 175 PSI - MAX Set Pressure 0 - 150 PSI Temperature: 140°F 5 micron filter