Features:
- Mounting Bracket
- Manual Water Drain
- Operating Pressure 175 PSI - MAX
- Set Pressure 0 - 150 PSI
- Temperature: 140°F
- 5 micron filter
Weights & Dimensions
| Length | 12 in |
| NPT outlet | 1/2 in |
| Gauge Included | No |
Product Details
| CFM | 150 CFM |
| Color | Silver |
| Max PSI | 175 psi |
| Drain Type | Manual |
| Material | Aluminum |
| Micron Rating | 5 mic |
| Description | Filter/Regulator/Lubricator Unit |
| Manufacturers Part Number | K92216 |
| PSI | 150 psi |
| Brand | Rapidair |