Lubricators
Related Products
This 1" NPT heavy duty micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 29 ounces and is protected by a safety metal bowl guard. Maximum of 250 PSI and 300 SCFM.
1/2" NPT FRL trio combines the filter regulator and lubricator with modular connectors. This pre-assembled unit has polycarbonate bowls offer a 5 ounce capacity and includes a gauge. Maximum of 150 PSI and 48 SCFM.
This 1/4" NPT Milton micro filter is supplied with a pre-assembled internal automatic overnight drain which will operate when an air supply is shut down or when liquid has gathered in the filter bowl. The included 3 stage baffle system offers exceptional moisture removal. This micro filter includes a porous bronze sintered 40 micron filter element which allows less pressure drops and longer cleaning intervals. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems and are used as pre-filters to coalescing type filters to ensure high ...
3/8" NPT Deluxe FRL trio is a filter regulator and lubricator all in one. The filter has an automatic overnight drain the regulator is the relieving type and the lubricator is drip style. This pre-assembled unit has metal bowls and includes a gauge. Offers a maximum of 150 PSI and 75 SCFM. 40 micron filter element.
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...