Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office 2-Drawer Lateral File Cabinet, 36"x22"x29-1/2", Aged Oak

Product Description
✓ Multiple drawer locking system for securely storing files or belongings
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Soft-close drawer slides reduce noise

This Interion® Executive Office Collection 2-Drawer Lateral File Cabinet is an efficient storage solution for any corporate or home office. This lateral file cabinet is designed to store documents side-by-side rather than front-to-back, providing easier access and improved visibility. It features an easy-to-maintain, non-porous laminate surface built to withstand daily wear, a durable 3 mm PVC edge, and soft-close drawer slides that reduce noise for quieter operation. This locking file cabinet keeps documents secure, while the versatile style pairs seamlessly with coordinating desks or functions as a standalone unit to maintain a clean, professional workspace.

  • Aged oak finish with a durable 3 mm PVC edge
  • Holds legal, letter, or A4-sized files
  • Includes keys
  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • PRICE
    $609.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth22 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    Lock TypeKeyed Lock
    TypeLateral File Cabinet
    Number of File Drawers2
    ColorAged Oak
    Number of Drawers2
    MaterialLaminate
    Manufacturers Part NumberB3249560
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited