Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global Furniture Group

Model # :WIB1373587

MPN #: SL36WC-AML

Offices To Go™ - Wall Mounted Cabinet, 36"W x 15"D x 17"H Mahogany

Product Description
Offices To Go™ - Wall Mounted Cabinet, 36"W x 15"D x 17"H Mahogany

Offices to Go Superior Laminate 36"W Wall Mounted Cabinet, 36"W x 15"D x 17"H American Mahogany . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.


View the Offices To Go™ collection here.

PRICE
$195.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height17 in

Product Details

Assembly RequiredYes
TypeCabinet
Frame Color FamilyRed
ColorMahogany
SeriesOffices To Go
Top Color FamilyRed
DescriptionStorage Unit
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberSL36WC-AML
CollectionOffices To Go™
Top MaterialLaminate
BrandGlobal Furniture Group

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Certified