Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Curved Desk Shell, Glass Modesty Panel, 71'W x 30'D x 29-1/2'H, Aged

Product Description
✓ Glass modesty panel provides coverage for a cleaner appearance & added privacy
✓ Ergonomic curved design improves comfort
✓ Aged oak finish with a durable 3 mm PVC edge

Transform your workspace with the 71''W x 30''D Interion® Executive Office Collection Curved Desk Shell with Glass Modesty Panel. It features a modern, ergonomic curved design that brings users closer to the worksurface, supporting better posture and improved comfort throughout the workday. The textured oak laminate surface is easy to maintain and supports a cohesive, modern office aesthetic, while integrated fluted grommet covers enable clean, organized cable management. Built with a durable 3 mm PVC edge, this shell is designed to withstand the demands of commercial office environments and maintain a refined, professional appearance.

  • Includes grommet covers with fluted edges for cord management
  • Can be used as a standalone unit or as a bridge or return to extend your workspace
  • Pairs with coordinating models from the Interion® Executive Office Collection
  • Open side accommodates file cabinets, drawers, and more
  • PRICE
    $589.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth30 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeOffice Desk Shell
    Frame Color FamilyAged Oak
    Top Color FamilyAged Oak
    ConfigurationGlass Modesty Panel
    Casters IncludedNo
    Frame MaterialLaminate
    Manufacturers Part NumberB3249576
    CollectionExecutive Office
    Wire ManagementYes
    ShapeStep Front with Curve
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited