Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Straight Desk Shell, 60"W x 30"D x 29-1/2"H, Aged Oak

Product Description
✓ Can be used as a standalone unit or as a bridge or return to extend your workspace
✓ Grommet covers with fluted edges for cord management
✓ Aged oak finish with a durable 3 mm PVC edge

Upgrade your workspace with the 60"W x 30"D Interion® Executive Office Collection Straight Desk Shell with Laminate Modesty Panel. The textured oak laminate surface is easy to maintain and supports a cohesive, modern office aesthetic, while integrated fluted grommet covers enable clean, organized cable management. Designed to withstand the demands of a commercial office environment, this unit features a 3 mm PVC edge for durability and a modesty panel for a refined, professional appearance.

  • Can be used as a standalone unit or as a bridge or return to extend your workspace
  • Pairs with coordinating models from the Interion® Executive Office Collection
  • Open side accommodates file cabinets, drawers, and more
  • PRICE
    $285.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeOffice Desk Shell
    Frame Color FamilyAged Oak
    Top Color FamilyAged Oak
    Casters IncludedNo
    Frame MaterialLaminate
    Manufacturers Part NumberB3249618
    CollectionExecutive Office
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited