Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836689

MPN #: LLR69389

Lorell® Return Shell - 35"W x 24"D x 29-1/2"H, Mahogany - Essentials Series

Product Description
Lorell® 69000 Series Return Shell, 35"W x 24"D x 29-1/2"H, Mahogany

Office furniture offers a high-quality laminate construction with metal to metal cam lock connections. Design includes 3mm PVC edges and adjustable floor guides. Furniture has predrilled holes with metal inserts for easy attachment. Brackets are designed for L-shape configurations and bridge returns.

Features

  • Modesty
  • Panel Grommet



View the Essentials collection here.

PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth24 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeReturn
Frame Color FamilyMahogany
SeriesEssentials
Top Color FamilyMahogany
DescriptionReturn Desk
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69389
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandLorell