Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Open Desk Hutch, 71"W x 15"D x 40"H, Aged Oak

Product Description
✓ Creates vertical storage on top of an existing desk
✓ Open-shelving design provides full visibility and access
✓ Aged oak finish with a durable 3 mm PVC edge banding

The 71"W x 15"D Interion® Executive Office Collection Open Hutch is an ideal addition to a corporate or home office. Featuring an easy-to-maintain laminate surface and durable 3 mm PVC edge, this fully open hutch is your solution to keeping office supplies organized and close at hand above the worksurface. It includes two shelves with multiple open compartments to accommodate objects of all different sizes and has a sophisticated modern design that blends seamlessly with any space.

  • Multiple open compartments keep books, materials, and more organized
  • Can be paired with coordinating desks from the Interion® Executive Office Collection
  • PRICE
    $449.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width71 in
    Depth15 in
    Height40 in

    Product Details

    Assembly RequiredYes
    TypeHutch
    ColorAged Oak
    Number of Shelves1
    MaterialLaminate
    Number of Compartments8
    Manufacturers Part NumberB3249663
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited