Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Cabinet Bookcase, 35-1/2"W x 22"D x 21"H, Dove Oak

Product Description
✓ An adjustable shelf provides versatile storage for books & office supplies
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Mounts under an existing desk or cabinet for added storage

Upgrade the storage capacity of your workspace with the Interion® Executive Office Collection Cabinet Bookcase. Featuring a non-porous laminate surface in dove oak, this low-profile bookcase mounts securely under your desk or cabinet to create additional storage space for books and office supplies. It includes a 3 mm PVC edge, an adjustable shelf to accommodate objects of all different sizes, a fixed bottom, and mounting hardware for easy installation. The sophisticated modern design easily blends into existing décor, making it an ideal addition to any office or classroom.

  • Can be paired with coordinating desks from the Interion® Executive Office Collection
  • Bookshelf is ideal for displaying books, awards, trophies, photos, and more
  • PRICE
    $335.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35-1/2 in
    Depth22 in
    Height21 in

    Product Details

    Assembly RequiredYes
    TypeCabinet Bookcase
    Number of Adjustable Shelves1
    ColorDove Oak
    Number of Shelves2
    MaterialLaminate
    Number of Compartments2
    Manufacturers Part NumberB3249523
    Number of Fixed Shelves1
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited