Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Left Reception Desk Return, 42″Wx24″Dx29-1/2"H, Aged Oak

Product Description
✓ Creates an L-shaped desk that extends your reception workspace
✓ Built-in grommet cover with fluted edges for cord management
✓ Privacy panels help conceal sensitive paperwork, & computer screens from guests

Expand your reception desk space with the 42"W x 24"D Interion® Executive Office Collection Reception Return Shell. Built for durability, this connects to either side of your existing Interion® reception desk to create an L-shaped work area. It features an easy-to-maintain laminate surface with 3 mm PVC edge banding, a built-in grommet cover with fluted edges for cord organization, and privacy panels to help conceal clutter, sensitive paperwork, and computer screens from guests.

  • Aged oak finish with a durable 3 mm PVC edge banding
  • Ideal addition for any commercial office or waiting area
  • Durable laminate worksurface resists wear and tear
  • Quickly connects to existing Interion® Executive Office Collection reception desks
  • Can be paired with coordinating cabinet pedestals or low-profile bookcases
  • PRICE
    $269.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width42 in
    Depth24 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeReturn
    Frame Color FamilyAged Oak
    Top Color FamilyAged Oak
    For Use WithReception Desks
    ReturnLeft
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249594
    CollectionExecutive Office
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited