Flash Furniture Executive Swivel Chair - Mid Back - Leather - White
Write a Review
|
Questions & Answers (0)
Product Description
Improve your workspace with this stylish Mid-Back Leather Office Chair with Chrome Arms that is highlighted with attractive horizontal stitching. This chair will not disappoint with adequate cushioning to keep you comfortable while performing an array of tasks. The mid-back office chair offers support to the mid-to-upper back region. This chair is ideal for anyone who does a great deal of typing throughout the day and needs good back support. The tilt lock mechanism offers a comfortable rocking/reclining motion. The free rein motion is great for taking a quick break from typing to answer phone calls and relax. The waterfall front seat edge removes pressure from the lower legs and improves circulation. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height. The chrome base adds a stylish look to compliment a contemporary office space.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40-3/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 19 in |
| Seat Depth | 19 in |
| Seat Height | 18-1/4 - 22-1/4 in |
| Min Seat Height | 18-1/4 in |
| Max Seat Height | 22-1/4 in |
| Base | 5-Star Base |
Product Details
| Type | Executive Chair |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | White |
| Casters | Yes |
| Seat Color Family | White |
| Description | Executive Swivel Chair |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | GO-2286M-WH-GG |
| Back Type | Mid Back |
| Seat Material | Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |