Lorell® High-Back Executive Office Chair, Bonded Leather, 28"W x 31-11/16"D x 45-1/2"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
High-back executive chair features bonded leather upholstery for a luxurious seating experience. The fixed arms feature soft padding and are upholstered in matching PVC so you can sit back and relax. Customize the chair for the ideal position with comfort functions including pneumatic seat-height adjustment (18-1/2" to 22-1/4"), back tilt, tilt lock, adjustable tilt tension and 360-degree swivel. 27-1/2" nylon base is equipped with 2" hooded, dual-wheel casters for easy chair movement. Seat measures 20-5/8" wide x 19-1/4" deep. Back size is 21-1/2" wide x 24-5/8" high. Weight capacity is 250 lb. Limited 5-year warranty.
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 31-11/16 in |
| Height | 45-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-5/8 in |
| Seat Depth | 19-3/16 in |
| Seat Height | 18-1/2 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 22-3/16 in |
| Base | 5-Star Base |
| Min Back Height | 42-3/8 in |
| Max Back Height | 46 in |
| Back Width | 21-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Tilt/Tension Tilt |
| Antimicrobial | No |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR59498 |
| Brand | Lorell |
| Type | Executive Office Chair |
| Color | Brown |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Brown |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 5 yr |