Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flash Furniture

Model # :WBB2332596

MPN #: BL-ZP-806-GY-GG

Flash Furniture Executive Swivel Ergonomic Office Chair - Adjustable Arms - Mesh - High Back

Product Description
The High Back Designer Gray Mesh Executive Swivel Chair with Adjustable Arms offers a modern appeal with your comfort in mind. The ergonomic back design has proper curvature to support your lower back. Ventilated mesh back material allows air to circulate to keep you cool. The molded swivel seat is covered with black mesh upholstery and has leather sides. The sides of the seat and arms have white contrast stitching. Its waterfall edge is designed to relieve pressure and promote healthy blood flow to your legs. Raise and lower the seat using the pneumatic seat height adjustment lever. Turn the tilt tension adjustment knob to increase or decrease the amount of force needed to rock or recline. Lock the seat in place by pushing the tilt lock mechanism lever inward. When ready to upgrade your office seating, purchasing this ergonomically designed swivel desk chair will not disappoint.

Features:

  • High Back Design
  • Ventilated Mesh Back
  • Built-In Lumbar Support
  • Tilt Lock Mechanism rocks/tilts the chair and locks in an upright position
  • Tilt Tension Adjustment Knob adjusts the chair's backward tilt resistance
  • White Stitch Accent on Seat and Arms
  • Padded Gray Mesh Upholstered Seat
  • CA117 Fire Retardant Foam
  • Waterfall Seat reduces pressure on your legs
  • Swivel Seat
  • Pneumatic Seat Height Adjustment
  • Height Adjustable Padded Arms: 9.25" - 12"
  • Heavy Duty Nylon Base
  • Dual Wheel Casters


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/4 in
Depth25 in
Height42-3/4 in
Weight Capacity250 lbs
Weight35-4/5 lbs
Seat Width21 in
Seat Depth20 in
Seat Height17-1/2 - 21-3/4 in
Min Seat Height17-1/2 in
Max Seat Height21-3/4 in
Base5-Star Base
Back Width21-3/4 in
Back Height24 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeAdjustable
Manufacturers Part NumberBL-ZP-806-GY-GG
BrandFlash Furniture
TypeExecutive Chair
ColorGray
CastersYes
Seat Color FamilyGray
Package Quantity1
DescriptionExecutive Swivel Chair
Frame MaterialPlastic
Back TypeHigh Back
Seat MaterialMesh

Warranty

Warranty5 yr