Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159348

MPN #: 7827GR

Safco® Commute Extended Height Task Chair, Low Back, 22-1/4" - 32-1/4"H Seat, Gray

Product Description
The Commute task chair collection by Safco® transports the everyday task chair from utilitarian to modern form. Merging design and function, the geometric shaped back and elongated handle lends a contemporary style to any space.

Features:
  • Hexagonal back shape adds a modern punch to any space
  • Integrated handle designed for hanging bag or jacket
  • Synchronous-flex and swivel motion provide comfort and movement
  • Easy to clean surfaces for active workspaces
  • Chair color is Gray with Gray handle
  • Complements Safco® TechWorks Benching system, Spark and Jurni Tables
  • 275 lb. rating


PRICE
$469.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth25 in
Height48 in
Weight Capacity275 lbs
Seat Width17-3/4 in
Seat Depth18 in
Seat Height22-1/4 - 32-1/4 in
Min Seat Height22-1/4 in
Max Seat Height32-1/4 in
Base5-Star Base
Min Back Height13 in
Max Back Height13 in
Back Width16-3/4 in
Back Height13 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSynchro Tilt
Arm TypeArmless
Manufacturers Part Number7827GR
CollectionCommute
BrandSafco
TypeOffice Chair
ColorGray
SeriesCommute
CastersYes
Number of Seats1
Seat Color FamilyGray
Package Quantity1
DescriptionExtended Height Task Chair
Back TypeLow Back
Seat MaterialPlastic/Acrylic