A lightweight portable exerciser designed to improve grip strength and upper extremity function. The Flexbar has broad applications for both rehab and sports specific training. The 12 inch long Thera-Band® Flexbar® is available in 4 levels of resistance: Yellow, Red, Green and Blue.
Thera-Band® Flexbar® Exercise Bar, Yellow, 12"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Thera-Band® Flexbar® |
| Color | Yellow |
| Manufacturers Part Number | 10-1350 |
| Challenge Level | X-Light |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |