CanDo® Slim® WaTE Exercise Weight Bar, 2 lb., Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The color-coded CanDo® Slim® WaTE exercise bars come in weights ranging from 1 pound to 10 pounds. CanDo® bars are used in the supine, sitting, or standing position to increase strength and range-of-motion. Also use to improve endurance, balance, and motor skills. The bars are ideal for therapy, group classes, aerobics, yoga, and Pilates. The Slim® WaTE bars have a hangar end cap and anti-roll end cap. Slim® WaTE Bar - 2 lb. - Yellow.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Slim® WaTE Bar |
| Color | Yellow |
| Manufacturers Part Number | 10-1602 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |