Thera-Band® exercise station accessory padded 3 foot bar with D-ring.
Thera-Band Exercise Station Accessory, 3 Foot Padded Bar with Connectors
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Thera-Band® Exercise Station - Padded Bar with Connectors |
| Color | Black |
| Manufacturers Part Number | 10-1592 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |