Thera-Band Latex Exercise Tubing, Black, 25' Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® tubing is made of natural rubber. Resistance levels, obtained by varying the thickness of the tubing, are color-coded in proprietary Thera-Band® colors increasing in difficulty through seven levels from Tan through Silver. The color-coding system provides positive reinforcement and feedback for gauging results. 25' Roll - Black - Special Heavy.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 3 lbs |
| Size | 25 ft |
Product Details
| Color | Black |
| Style | Dispenser Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Thera-Band® Latex Exercise Tubing |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-1315 |
| Challenge Level | X-Heavy |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |